Zoro Homepage

ConductiveElecTape, Slvr, Square, PK250

  • Mfr # 1120

  • Zoro # G5659491


product price: $25.45
/pk 250, $0.10/ea

Key Features

Tape Color
Silver
Series
1120
Tape Thickness
4 mil
Performance Temp.
Thermal Resistance Less than 300 Degrees F
Tape Tensile Strength
16 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120
Zoro #
G5659491
UPC #
888519081976
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
4 mil
Width
1/2"
Length
1/2"
Duct Tape Length
1/2"
Duct Tape Width
1/2"
Imperial Tape Width
1/2 in
Metric Tape Width
12.7 mm
Metric Tape Length
12.7 mm
Imperial Tape Length
1/2 in
Pre-Cut Width
1/2 in
Pre-Cut Length
1/2 in

Details

Tape Color
Silver
Series
1120
Performance Temp.
Thermal Resistance Less than 300 Degrees F
Item
Conductive Electrical Tape
Tape Tensile Strength
16 lb/in
Color
Silver
Shape
Square
Tape Backing Material
Aluminum
Adhesion Strength
36 oz./in.
Material
Aluminum
Standards
RoHS 2011/65/EU, UL Listed
Duct Tape Adhesive
Acrylic
Number of Adhesive Sides
1
Product Form
Pre-Cut
Tape Brand
3M(TM)
Tape Conformability
High Conformability
Tape Properties
Electrically Conductive, EMI-Shielding
Adhesive Properties
Conductive
Tape Resistance Properties
Solvent-Resistant
Tape Type
Foil
Elongation
5 %
Maximum Tape Performance Temperature
265 Degrees F
Liner Included
Yes
Tape Adhesive Material
Acrylic
Specifications Met
EU, RoHS, UL Listed
Voltage Rating
600 V
Breaking Strength
16 lb/in
Shielding Effectiveness
69 dB
Adhesion to Steel
36 oz/in
Tape Adhesive Format
Single-Sided
Tape Sub-Type
General Purpose Foil
Minimum Tape Performance Temperature
-40 Degrees F
Liner Material
Aluminum
Tape Backing Construction
Foil
Features
Hypoallergenic
Duct Tape Type
Earplugs
Pre-Cut Shape
Square

Description

Conductive Electrical Tape, Tape Backing Material Aluminum Foil, 1/2 in, 1/2 in, Tape Color Silver, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 4 mil, 3M(TM), 1120, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness 69 dB, Liner Included Liner Included, Product Form Pre-Cut, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.