Zoro Homepage

ConductiveElecTape, Slvr, Strip, PK100

  • Mfr # 1267

  • Zoro # G5764464


product price: $35.15
/pk 100, $0.35/ea

Key Features

Tape Color
Silver
Series
1267
Tape Thickness
5 mil
Performance Temp.
-40 Degrees to 130 Degrees C
Tape Tensile Strength
20 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1267
Zoro #
G5764464
UPC #
888519083536
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
5 mil
Width
1/2"
Length
2"
Duct Tape Length
1/2"
Duct Tape Width
1/2"
Metric Tape Length
50.8 mm
Imperial Tape Length
2 in
Metric Tape Width
12.7 mm
Imperial Tape Width
1/2 in
Pre-Cut Length
2 in
Pre-Cut Width
1/2 in

Details

Tape Color
Silver
Series
1267
Performance Temp.
-40 Degrees to 130 Degrees C
Item
Conductive Electrical Tape
Tape Tensile Strength
20 lb/in
Color
Silver
Shape
Rectangle
Material
Aluminum
Tape Backing Material
Aluminum
Adhesion Strength
35 oz./in.
Standards
RoHS 2011/65/EU, UL Listed
Duct Tape Adhesive
Acrylic
Number of Adhesive Sides
1
Tape Properties
Electrically Conductive, EMI-Shielding
Product Form
Pre-Cut
Liner Included
Yes
Tape Adhesive Format
Single-Sided
Adhesion to Steel
35 oz/in
Tape Resistance Properties
Heat-Resistant, Oil-Resistant, Solvent-Resistant
Breaking Strength
20 lb/in
Voltage Rating
600 V
Tape Sub-Type
Ultra-Conductive Embossed Foil
Minimum Tape Performance Temperature
-40 Degrees F
Tape Backing Construction
Foil
Tape Brand
3M(TM)
Shielding Effectiveness
64 dB
Tape Type
Foil
Tape Adhesive Material
Acrylic
Specifications Met
EU, RoHS, UL Listed
Maximum Tape Performance Temperature
265 Degrees F
Pre-Cut Shape
Strip

Description

Conductive Electrical Tape, Tape Backing Material Aluminum Foil, 1/2 in, 2 in, Tape Color Silver, Tape Sub-Type Ultra-Conductive Embossed Foil, Tape Adhesive Material Acrylic, 5 mil, 3M(TM), 1267, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness 64 dB, Liner Included Liner Included, Product Form Pre-Cut, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.