
ConductiveElectricalTape, Brown, 18ydL
Mfr # 1181
Zoro # G316103331
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Series
1181
Tape Thickness
2.6 mil
Width
2 in
Length
18 yd
Specifications Met
RoHS, UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1181
Zoro #
G316103331
UPC #
00054007274704
Country of Origin
Taiwan, Province of China
Dimensions
Tape Thickness
2.6 mil
Width
2 in
Length
18 yd
Metric Tape Width
50.8 mm
Details
Series
1181
Item
Shielding Tape
Specifications Met
RoHS, UL
Voltage Rating
600 V
Liner Material
Kraft Paper
Tape Adhesive Format
Single-Sided
Adhesive Properties
Conductive
Product Form
Continuous Roll
Tape Brand
3M
Breaking Strength
22 lb/in
Sub-Brand
3M
Tape Adhesive Material
Acrylic
Tape Properties
Electrically Conductive, EMI-Shielding
Tape Backing Material
Copper Foil
Standards
RoHS, UL Listed
Shielding Effectiveness
66 dB
Adhesion to Steel
25 oz/in
Tape Backing Construction
Foil
Color
Red
Description
EMI Copper Foil Shielding Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.