Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ConductiveElectricalTape, Bwn, 18ydL, PK12

  • Mfr # 1182

  • Zoro # G5647345


product price: $905.99
/pk 12, $75.50/ea
Free Shipping & Returns

Key Features

Tape Color
Copper
Series
1182
Tape Thickness
3.5 mil
Performance Temp.
-40 Degrees F to 265 Degrees F
Tape Tensile Strength
25 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1182
Zoro #
G5647345
UPC #
00051138496722
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
3.5 mil
Width
3/4"
Length
18 yd.
Tape Core Diameter
3 in
Duct Tape Length
18 yd.
Duct Tape Width
3/4"
Imperial Tape Length
54 ft
Metric Tape Length
16.5 m
Imperial Tape Width
3/4 in
Metric Tape Width
19.1 mm

Details

Tape Color
Copper
Series
1182
Performance Temp.
-40 Degrees F to 265 Degrees F
Item
Conductive Electrical Tape
Tape Tensile Strength
25 lb/in
Color
Copper
Material
Copper Foil
Adhesion Strength
35 oz./in.
Tape Backing Material
Copper
Shape
Continuous Roll
Standards
RoHS 2011/65/EU, UL Listed
Duct Tape Adhesive
Acrylic
Number of Adhesive Sides
1
Product Form
Continuous Roll
Tape Sub-Type
General Purpose Foil
Tape Resistance Properties
Low Thermal Resistance
Tape Backing Construction
Foil
Shielding Effectiveness
54 dB
Specifications Met
EU, RoHS, UL Listed
Elongation
5 %
Adhesion to Steel
35 oz/in
Tape Adhesive Material
Acrylic
Breaking Strength
25 lb/in
Voltage Rating
600 V
Tape Brand
3M(TM)
Adhesive Properties
Conductive
Tape Properties
Electrically Conductive, EMI-Shielding
Tape Type
Foil
Liner Included
Yes
Tape Adhesive Format
Double-Sided

Description

Conductive Electrical Tape, Tape Backing Material Copper Foil, 3/4 in, 18 yd, Tape Color Brown, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 3.5 mil, 3M(TM), 1182, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature Not Rated, Voltage Rating 600 V, Shielding Effectiveness 48 dB, Liner Included Liner Included, Product Form Continuous Roll, Tape Adhesive Format Double-Sided, Imperial Tape Shape Diameter Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.