Zoro Homepage

ConductiveElectricalTape, Bwn, 18ydL, PK24

  • Mfr # 1181-3/8"X18YD

  • Zoro # G5599273


product price: $710.99
/pk 24, $29.62/ea
Free Shipping & Returns

Key Features

Tape Color
Copper
Series
1181
Tape Thickness
2.6 mil
Performance Temp.
-40 Degrees to 130 Degrees C
Tape Tensile Strength
25 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1181-3/8"X18YD
Zoro #
G5599273
UPC #
00051138490829
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
2.6 mil
Width
3/8"
Length
18 yd.
Tape Core Diameter
3 in
Duct Tape Length
18 yd.
Duct Tape Width
3/8"
Metric Tape Width
9.5 mm
Imperial Tape Width
3/8 in
Imperial Tape Length
54 ft
Metric Tape Length
16.5 m

Details

Tape Color
Copper
Series
1181
Performance Temp.
-40 Degrees to 130 Degrees C
Item
Conductive Electrical Tape
Tape Tensile Strength
25 lb/in
Color
Copper
Shape
Continuous Roll
Adhesion Strength
35 oz./in.
Material
Copper Foil
Tape Backing Material
Copper
Standards
RoHS, UL Listed
Duct Tape Adhesive
Acrylic
Number of Adhesive Sides
1
Tape Sub-Type
General Purpose Foil
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Acrylic
Voltage Rating
600 V
Adhesion to Steel
35 oz/in
Adhesive Properties
Conductive
Liner Included
Yes
Maximum Tape Performance Temperature
266 Degrees F
Product Form
Continuous Roll
National Stock No.
5999013545374
Tape Type
Foil
Tape Properties
Electrically Conductive, EMI-Shielding, Static Dissipative
Tape Backing Construction
Foil
Specifications Met
RoHS, UL Listed
Breaking Strength
25 lb/in
Shielding Effectiveness
66 dB
Elongation
5 %
Tape Brand
3M(TM)
Minimum Tape Performance Temperature
-40 Degrees F
Tape Resistance Properties
Heat-Resistant, Oil-Resistant, Solvent-Resistant

Description

Conductive Electrical Tape, Tape Backing Material Copper Foil, 3/8 in, 18 yd, Tape Color Brown, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 2.6 mil, 3M(TM), 1181, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness 66 dB, Liner Included Liner Included, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.