Zoro Homepage

ConductiveElectricalTape, Bwn, 18ydL, PK24

  • Mfr # 1245, 3/8 in x 18 yd

  • Zoro # G5773643


product price: $637.99
/pk 24, $26.58/ea
Free Shipping & Returns

Key Features

Tape Color
Copper
Series
1245
Tape Thickness
4 mil
Tape Tensile Strength
25 lb/in
Color
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1245, 3/8 in x 18 yd
Zoro #
G5773643
UPC #
00051138495916
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
4 mil
Width
3/8"
Length
18 yd.
Tape Core Diameter
3 in
Duct Tape Length
18 yd.
Duct Tape Width
3/8"
Metric Tape Length
16.5 m
Imperial Tape Width
3/8 in
Imperial Tape Length
54 ft
Metric Tape Width
9.5 mm

Details

Tape Color
Copper
Series
1245
Item
Conductive Electrical Tape
Tape Tensile Strength
25 lb/in
Color
Copper
Adhesion Strength
35 oz./in.
Tape Backing Material
Copper
Material
Copper Foil
Standards
RoHS 2011/65/EU, UL Listed
Shape
Continuous Roll
Duct Tape Adhesive
Acrylic
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Tape Sub-Type
General Purpose Foil
Tape Properties
Electrically Conductive, EMI-Shielding
Tape Brand
3M(TM)
Adhesion to Steel
35 oz/in
Specifications Met
EU, RoHS, UL Listed
Product Form
Continuous Roll
Maximum Tape Performance Temperature
Not Rated
Breaking Strength
25 lb/in
Voltage Rating
600 V
Minimum Tape Performance Temperature
Not Rated
Tape Backing Construction
Foil
Adhesive Properties
Conductive
Tape Resistance Properties
Contact-Resistant, Oxidation-Resistant
Tape Adhesive Material
Acrylic
Shielding Effectiveness
64 dB
Tape Type
Foil
Liner Included
Yes

Description

Conductive Electrical Tape, Tape Backing Material Copper Foil, 3/8 in, 18 yd, Tape Color Brown, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 4 mil, 3M(TM), 1245, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature Not Rated, Voltage Rating 600 V, Shielding Effectiveness 64 dB, Liner Included Liner Included, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.