Zoro Homepage

ConductiveElectricalTape, Bwn, 18ydL, PK36

  • Mfr # 1181, 1/4 in x 18 yd

  • Zoro # G5669377


product price: $717.99
/pk 36, $19.94/ea
Free Shipping & Returns

Key Features

Tape Color
Copper
Series
1181
Tape Thickness
2.6 mil
Performance Temp.
-40 Degrees to 130 Degrees C
Tape Tensile Strength
25 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1181, 1/4 in x 18 yd
Zoro #
G5669377
UPC #
00054007350835
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
2.6 mil
Width
1/4"
Length
18 yd.
Tape Core Diameter
3 in
Duct Tape Length
18 yd.
Duct Tape Width
1/4"
Imperial Tape Length
54 ft
Imperial Tape Width
1/4 in
Metric Tape Width
6.4 mm
Metric Tape Length
16.5 m

Details

Tape Color
Copper
Series
1181
Performance Temp.
-40 Degrees to 130 Degrees C
Item
Conductive Electrical Tape
Tape Tensile Strength
25 lb/in
Color
Copper
Standards
RoHS, UL Listed
Tape Backing Material
Copper
Shape
Continuous Roll
Material
Copper Foil
Adhesion Strength
35 oz./in.
Duct Tape Adhesive
Acrylic
Number of Adhesive Sides
1
Voltage Rating
600 V
Specifications Met
RoHS, UL Listed
Adhesive Properties
Conductive
Tape Type
Foil
Maximum Tape Performance Temperature
266 Degrees F
Tape Sub-Type
General Purpose Foil
Product Form
Continuous Roll
Adhesion to Steel
35 oz/in
Liner Included
Yes
Tape Resistance Properties
Heat-Resistant, Oil-Resistant, Solvent-Resistant
Tape Backing Construction
Foil
Tape Brand
3M(TM)
Breaking Strength
25 lb/in
Tape Adhesive Material
Acrylic
National Stock No.
5999012372434
Tape Adhesive Format
Single-Sided
Tape Properties
Electrically Conductive, EMI-Shielding, Static Dissipative
Shielding Effectiveness
66 dB
Minimum Tape Performance Temperature
-40 Degrees F
Elongation
5 %

Description

Conductive Electrical Tape, Tape Backing Material Copper Foil, 1/4 in, 18 yd, Tape Color Brown, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 2.6 mil, 3M(TM), 1181, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness 66 dB, Liner Included Liner Included, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.