Zoro Homepage

ConductiveElectricalTape, Clear, 72ydL

  • Mfr # 40PR

  • Zoro # G416246129


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Series
40PR
Tape Thickness
2.2 mil
Performance Temp.
Up to 130 Degrees C
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40PR
Zoro #
G416246129
UPC #
00051138944896
Country of Origin
United States

Dimensions

Tape Thickness
2.2 mil
Width
3 in
Length
216 ft
Metric Tape Length
66 m
Metric Tape Width
76.2 mm

Details

Tape Color
Transparent
Series
40PR
Performance Temp.
Up to 130 Degrees C
Item
Utility Tape
Specifications Met
RoHS
Tape Sub-Type
Anti-Static
Standards
RoHS, RoHS 2011/65/EU
Product Form
Continuous Roll
Tape Properties
Static Dissipative, Electrically Conductive
Tape Resistance Properties
Anti-Static
Tape Backing Construction
Film
Breaking Strength
20 lb/in
Tape Adhesive Format
Single-Sided
Sub-Brand
3M
Adhesive Properties
Conductive
Tape Brand
3M
Adhesion to Steel
15 oz/in
Tape Adhesive Material
Acrylic

Description

Printed Antistatic Utility Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.