Zoro Homepage

ConductiveElectricalTape, Clr, 36ydL, PK60

  • Mfr # 40PR, 3/4 in x 36 yd

  • Zoro # G5680604


product price: $1,159.99
/pk 60, $19.33/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Series
40PR
Tape Thickness
2.2 mil
Performance Temp.
Up to 266 Degrees F
Tape Tensile Strength
20 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40PR, 3/4 in x 36 yd
Zoro #
G5680604
UPC #
00051138482008
Country of Origin
United States

Dimensions

Tape Thickness
2.2 mil
Width
3/4"
Length
36 yd.
Imperial Tape Length
108 ft
Imperial Tape Width
3/4 in
Metric Tape Width
19.1 mm
Metric Tape Length
32.9 m

Details

Tape Color
Transparent
Series
40PR
Performance Temp.
Up to 266 Degrees F
Item
Conductive Electronics Tape
Tape Tensile Strength
20 lb/in
Color
Clear
Standards
RoHS 2011/65/EU
Shape
Continuous Roll
Duct Tape Adhesive
Acrylic
UV Resistance
No
Material
Backing: Polyester Film; Adhesive: Conductive Polymer
Temperature Range
266 Degrees F
Adhesion Strength
15 oz./in.
Tape Backing Material
Polyester
Max. Voltage
20
Breaking Strength
20 lb/in
Tape Sub-Type
Anti-Static
Tape Type
Film
Maximum Tape Performance Temperature
266 Degrees F
Adhesive Properties
Conductive
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
Not Rated
Tape Properties
Static Dissipative, Electrically Conductive
Adhesion to Steel
15 oz/in
Tape Backing Construction
Film
Shielding Effectiveness
Not Rated
Product Form
Continuous Roll
Specifications Met
EU, RoHS
Tape Adhesive Material
Acrylic
Voltage Rating
20 V
Tape Brand
3M(TM)
Tape Resistance Properties
Anti-Static

Description

Conductive Electrical Tape, Tape Backing Material Polymeric Film, 3/4 in, 36 yd, Tape Color Transparent, Tape Sub-Type Anti-Static, Tape Adhesive Material Acrylic, 2.2 mil, 3M(TM), 40PR, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 20 V, Shielding Effectiveness Not Applicable, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.