Zoro Homepage

ConductiveElectricalTape, Clr, 72ydL, PK12

  • Mfr # 40, 3/4 in x 72 yd

  • Zoro # G5530244


product price: $456.99
/pk 12, $38.08/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Series
40
Tape Thickness
2.2 mil
Performance Temp.
Up to 266 Degrees F
Tape Tensile Strength
20 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40, 3/4 in x 72 yd
Zoro #
G5530244
UPC #
00051138477837
Country of Origin
United States

Dimensions

Tape Thickness
2.2 mil
Width
3/4"
Length
72 yd.
Imperial Tape Length
216 ft
Imperial Tape Width
3/4 in
Metric Tape Width
19.1 mm
Metric Tape Length
65.8 m

Details

Tape Color
Transparent
Series
40
Performance Temp.
Up to 266 Degrees F
Item
Conductive Electronics Tape
Tape Tensile Strength
20 lb/in
Color
Clear
Duct Tape Adhesive
Acrylic
Shape
Continuous Roll
Material
Backing: Polyester Film; Adhesive: Conductive Polymer
UV Resistance
No
Standards
RoHS 2011/65/EU
Tape Backing Material
Polyester
Temperature Range
266 Degrees F
Adhesion Strength
15 oz./in.
Max. Voltage
20
Tape Type
Film
Tape Adhesive Material
Acrylic
Tape Adhesive Format
Single-Sided
Adhesive Properties
Conductive
Tape Sub-Type
Anti-Static
Specifications Met
EU, RoHS
Breaking Strength
20 lb/in
Tape Backing Construction
Film
Product Form
Continuous Roll
Tape Brand
3M(TM)
Maximum Tape Performance Temperature
266 Degrees F
Shielding Effectiveness
Not Rated
Adhesion to Steel
15 oz/in
Voltage Rating
20 V
Tape Properties
Static Dissipative, Electrically Conductive
Minimum Tape Performance Temperature
Not Rated
Tape Resistance Properties
Anti-Static

Description

Conductive Electrical Tape, Tape Backing Material Polymeric Film, 3/4 in, 72 yd, Tape Color Transparent, Tape Sub-Type Anti-Static, Tape Adhesive Material Acrylic, 2.2 mil, 3M(TM), 40, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 20 V, Shielding Effectiveness Not Applicable, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.