Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ConductiveElectricalTape, Clr, 72ydL, PK18

  • Mfr # 40-1/2"X72yd

  • Zoro # G5774596


product price: $421.99
/pk 18, $23.44/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Series
40
Tape Thickness
2.2 mil
Performance Temp.
Up to 266 Degrees F
Tape Tensile Strength
20 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-1/2"X72yd
Zoro #
G5774596
UPC #
00051138477820
Country of Origin
United States

Dimensions

Tape Thickness
2.2 mil
Width
1/2"
Length
72 yd.
Metric Tape Length
65.8 m
Metric Tape Width
12.7 mm
Imperial Tape Width
1/2 in
Imperial Tape Length
216 ft

Details

Tape Color
Transparent
Series
40
Performance Temp.
Up to 266 Degrees F
Item
Conductive Electronics Tape
Tape Tensile Strength
20 lb/in
Color
Clear
Tape Backing Material
Polyester
Duct Tape Adhesive
Acrylic
Max. Voltage
20
Adhesion Strength
15 oz./in.
Standards
RoHS 2011/65/EU
Material
Backing: Polyester Film; Adhesive: Conductive Polymer
Shape
Continuous Roll
Temperature Range
266 Degrees F
UV Resistance
No
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
Not Rated
Maximum Tape Performance Temperature
266 Degrees F
Tape Type
Film
Specifications Met
EU, RoHS
Tape Properties
Static Dissipative, Electrically Conductive
Adhesion to Steel
15 oz/in
Product Form
Continuous Roll
Shielding Effectiveness
Not Rated
Voltage Rating
20 V
Tape Backing Construction
Film
Tape Adhesive Material
Acrylic
Adhesive Properties
Conductive
Tape Brand
3M(TM)
Breaking Strength
20 lb/in
Tape Sub-Type
Anti-Static
Tape Resistance Properties
Anti-Static

Description

Conductive Electrical Tape, Tape Backing Material Polymeric Film, 1/2 in, 72 yd, Tape Color Transparent, Tape Sub-Type Anti-Static, Tape Adhesive Material Acrylic, 2.2 mil, 3M(TM), 40, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 20 V, Shielding Effectiveness Not Applicable, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.