Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ConductiveElectricalTape, Clr, 72ydL, PK18

  • Mfr # 40PR 1/2X72

  • Zoro # G5649323


product price: $436.99
/pk 18, $24.28/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Series
40PR
Tape Thickness
2.2 mil
Performance Temp.
Up to 266 Degrees F
Tape Tensile Strength
20 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40PR 1/2X72
Zoro #
G5649323
UPC #
00051138477745
Country of Origin
United States

Dimensions

Tape Thickness
2.2 mil
Width
1/2"
Length
72 yd.
Imperial Tape Length
216 ft
Metric Tape Width
12.7 mm
Metric Tape Length
65.8 m
Imperial Tape Width
1/2 in

Details

Tape Color
Transparent
Series
40PR
Performance Temp.
Up to 266 Degrees F
Item
Conductive Electronics Tape
Tape Tensile Strength
20 lb/in
Color
Clear
Adhesion Strength
15 oz./in.
Standards
RoHS 2011/65/EU
Duct Tape Adhesive
Acrylic
Max. Voltage
20
Temperature Range
266 Degrees F
Tape Backing Material
Polyester
UV Resistance
No
Material
Backing: Polyester Film; Adhesive: Conductive Polymer
Shape
Continuous Roll
Adhesion to Steel
15 oz/in
Tape Brand
3M(TM)
Shielding Effectiveness
Not Rated
Tape Adhesive Format
Single-Sided
Breaking Strength
20 lb/in
Voltage Rating
20 V
Tape Type
Film
Tape Backing Construction
Film
Tape Sub-Type
Anti-Static
Tape Adhesive Material
Acrylic
Product Form
Continuous Roll
Maximum Tape Performance Temperature
266 Degrees F
Adhesive Properties
Conductive
Tape Properties
Static Dissipative, Electrically Conductive
Specifications Met
EU, RoHS
Minimum Tape Performance Temperature
Not Rated
Tape Resistance Properties
Anti-Static

Description

Conductive Electrical Tape, Tape Backing Material Polymeric Film, 1/2 in, 72 yd, Tape Color Transparent, Tape Sub-Type Anti-Static, Tape Adhesive Material Acrylic, 2.2 mil, 3M(TM), 40PR, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 20 V, Shielding Effectiveness Not Applicable, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.