Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ConductiveElectricalTape, Copper, 6ydL

  • Mfr # 1194

  • Zoro # G4237414


product price: $67.59
/ea

Key Features

Tape Color
Copper
Series
1194
Tape Thickness
2.6 mil
Performance Temp.
Up to 149 Degrees F
Tape Tensile Strength
25 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1194
Zoro #
G4237414
UPC #
888519012048
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
2.6 mil
Width
3"
Length
6 yd.
Duct Tape Length
6 yd.
Duct Tape Width
3"
Metric Tape Width
76.2 mm
Metric Tape Length
5.5 m
Imperial Tape Width
3 in
Imperial Tape Length
18 ft

Details

Tape Color
Copper
Series
1194
Performance Temp.
Up to 149 Degrees F
Item
Conductive Electrical Tape
Tape Tensile Strength
25 lb/in
Color
Copper
Adhesion Strength
40 oz./in.
Material
Copper Foil
Tape Backing Material
Copper
Shape
Continuous Roll
Standards
RoHS 2011/65/EU, UL Listed
Duct Tape Grade
P180
Duct Tape Adhesive
Acrylic
Number of Adhesive Sides
1
Specifications Met
RoHS, UL Listed
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
Not Rated
Shielding Effectiveness
50 dB
Adhesive Properties
Non-Conductive
Voltage Rating
600 V
Breaking Strength
25 lb/in
Tape Adhesive Material
Acrylic
Tape Resistance Properties
Heat-Resistant, Oil-Resistant, Solvent-Resistant
Tape Type
Foil
Tape Brand
3M(TM)
Tape Properties
EMI-Shielding, Electrically Non-Conductive
Liner Included
Yes
Tape Sub-Type
Non-Conductive Adhesive Foil
Product Form
Continuous Roll
Adhesion to Steel
40 oz/in
Tape Backing Construction
Foil
Maximum Tape Performance Temperature
150 Degrees F

Description

Conductive Electrical Tape, Tape Backing Material Copper Foil, 3 in, 6 yd, Tape Color Copper, Tape Sub-Type Non-Conductive Adhesive Foil, Tape Adhesive Material Acrylic, 2.6 mil, 3M(TM), 1194, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 150 Degrees F, Voltage Rating 600 V, Shielding Effectiveness 50 dB, Liner Included Liner Included, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.