Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ConductiveElectricalTape, Copper, 6ydL

  • Mfr # 1194

  • Zoro # G4246252


product price: $65.29
/ea

Key Features

Tape Color
Copper
Series
1194
Tape Thickness
2.6 mil
Performance Temp.
Up to 149 Degrees F
Tape Tensile Strength
25 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1194
Zoro #
G4246252
UPC #
888519012031
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
2.6 mil
Width
2"
Length
6 yd.
Duct Tape Width
2"
Duct Tape Length
6 yd.
Imperial Tape Length
18 ft
Metric Tape Length
5.5 m
Metric Tape Width
50.8 mm
Imperial Tape Width
2 in

Details

Tape Color
Copper
Series
1194
Performance Temp.
Up to 149 Degrees F
Item
Conductive Electrical Tape
Tape Tensile Strength
25 lb/in
Color
Copper
Tape Backing Material
Copper
Adhesion Strength
40 oz./in.
Standards
RoHS 2011/65/EU, UL Listed
Material
Copper Foil
Shape
Continuous Roll
Duct Tape Grade
P180
Duct Tape Adhesive
Acrylic
Number of Adhesive Sides
1
Specifications Met
RoHS, UL Listed
Liner Included
Yes
Breaking Strength
25 lb/in
Tape Sub-Type
Non-Conductive Adhesive Foil
Shielding Effectiveness
50 dB
Adhesion to Steel
40 oz/in
Tape Brand
3M(TM)
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
150 Degrees F
Voltage Rating
600 V
Tape Resistance Properties
Heat-Resistant, Oil-Resistant, Solvent-Resistant
Tape Backing Construction
Foil
Tape Properties
EMI-Shielding, Electrically Non-Conductive
Tape Type
Foil
Product Form
Continuous Roll
Tape Adhesive Material
Acrylic
Adhesive Properties
Non-Conductive
Minimum Tape Performance Temperature
Not Rated

Description

Conductive Electrical Tape, Tape Backing Material Copper Foil, 2 in, 6 yd, Tape Color Copper, Tape Sub-Type Non-Conductive Adhesive Foil, Tape Adhesive Material Acrylic, 2.6 mil, 3M(TM), 1194, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 150 Degrees F, Voltage Rating 600 V, Shielding Effectiveness 50 dB, Liner Included Liner Included, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.