Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ConductiveElectricalTape, Silver, 18ydL

  • Mfr # 1170

  • Zoro # G116077542


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Silver
Series
1170
Tape Thickness
2 mil
Performance Temp.
-40 Degrees F to 266 Degrees F
Tape Tensile Strength
20 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1170
Zoro #
G116077542
UPC #
00051138490751
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
2 mil
Width
3 in
Length
18 yd
Metric Tape Width
76.2 mm
Metric Tape Length
16.5 m

Details

Tape Color
Silver
Series
1170
Performance Temp.
-40 Degrees F to 266 Degrees F
Item
Shielding Tape
Tape Tensile Strength
20 lb/in
Product Form
Continuous Roll
Standards
RoHS, UL Listed
Elongation
5 %
Sub-Brand
3M
Tape Properties
Electrically Conductive, EMI-Shielding, Static Dissipative
Voltage Rating
600 V
Tape Resistance Properties
Flame-Retardant
Specifications Met
RoHS, UL
Breaking Strength
14 lb/in
Tape Adhesive Material
Acrylic
Adhesive Properties
Conductive
Adhesion to Steel
25 oz/in
Tape Brand
3M
Tape Backing Construction
Foil
Shielding Effectiveness
69 dB
Tape Adhesive Format
Single-Sided

Description

EMI Aluminum Foil Shielding Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.