Zoro Homepage

ConductiveElectricalTape, Silver, 1ydL

  • Mfr # 1120

  • Zoro # G5753027


product price: $56.29
/ea

Key Features

Tape Color
Silver
Series
1120
Tape Thickness
4 mil
Performance Temp.
Thermal Resistance Less than 300 Degrees F
Tape Tensile Strength
16 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120
Zoro #
G5753027
UPC #
888519072998
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
4 mil
Width
23"
Length
36"
Duct Tape Width
3"
Duct Tape Length
36"
Metric Tape Length
910 mm
Imperial Tape Width
23 in
Imperial Tape Length
36 in
Metric Tape Width
584.2 mm

Details

Tape Color
Silver
Series
1120
Performance Temp.
Thermal Resistance Less than 300 Degrees F
Item
Conductive Electrical Tape
Tape Tensile Strength
16 lb/in
Color
Silver
Adhesion Strength
36 oz./in.
Shape
Continuous Roll
Standards
RoHS 2011/65/EU, UL Listed
Material
Aluminum
Tape Backing Material
Aluminum
Duct Tape Adhesive
Acrylic
Number of Adhesive Sides
1
Tape Brand
3M(TM)
Minimum Tape Performance Temperature
-40 Degrees F
Tape Resistance Properties
Solvent-Resistant
Tape Type
Foil
Adhesion to Steel
36 oz/in
Voltage Rating
600 V
Tape Adhesive Format
Single-Sided
Specifications Met
EU, RoHS, UL Listed
Tape Adhesive Material
Acrylic
Tape Backing Construction
Foil
Product Form
Continuous Roll
Liner Included
Yes
Breaking Strength
16 lb/in
Liner Material
Aluminum
Adhesive Properties
Conductive
Shielding Effectiveness
69 dB
Maximum Tape Performance Temperature
265 Degrees F
Tape Sub-Type
General Purpose Foil
Elongation
5 %
Tape Conformability
High Conformability
Tape Properties
Electrically Conductive, EMI-Shielding
Features
Hypoallergenic
Duct Tape Type
Earplugs

Description

Conductive Electrical Tape, Tape Backing Material Aluminum Foil, 23 in, 1 yd, Tape Color Silver, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 4 mil, 3M(TM), 1120, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness 69 dB, Liner Included Liner Included, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.