Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ConductiveElectricalTape, Silver, 1ydL

  • Mfr # 1267

  • Zoro # G5764857


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Silver
Series
1267
Tape Thickness
5 mil
Performance Temp.
-40 Degrees to 130 Degrees C
Tape Tensile Strength
20 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1267
Zoro #
G5764857
UPC #
888519073025
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
5 mil
Width
23"
Length
36"
Duct Tape Length
36"
Duct Tape Width
23"
Imperial Tape Width
23 in
Metric Tape Length
914.4 mm
Metric Tape Width
584.2 mm
Imperial Tape Length
36 in

Details

Tape Color
Silver
Series
1267
Performance Temp.
-40 Degrees to 130 Degrees C
Item
Conductive Electrical Tape
Tape Tensile Strength
20 lb/in
Color
Silver
Material
Aluminum
Standards
RoHS 2011/65/EU, UL Listed
Shape
Continuous Roll
Adhesion Strength
35 oz./in.
Tape Backing Material
Aluminum
Duct Tape Adhesive
Acrylic
Number of Adhesive Sides
1
Liner Included
Yes
Tape Adhesive Format
Single-Sided
Shielding Effectiveness
64 dB
Tape Brand
3M(TM)
Tape Sub-Type
Ultra-Conductive Embossed Foil
Tape Resistance Properties
Heat-Resistant, Oil-Resistant, Solvent-Resistant
Specifications Met
EU, RoHS, UL Listed
Maximum Tape Performance Temperature
265 Degrees F
Breaking Strength
20 lb/in
Product Form
Continuous Roll
Tape Properties
Electrically Conductive, EMI-Shielding
Tape Adhesive Material
Acrylic
Adhesion to Steel
35 oz/in
Tape Type
Foil
Tape Backing Construction
Foil
Voltage Rating
600 V
Minimum Tape Performance Temperature
-40 Degrees F

Description

Conductive Electrical Tape, Tape Backing Material Aluminum Foil, 23 in, 1 yd, Tape Color Silver, Tape Sub-Type Ultra-Conductive Embossed Foil, Tape Adhesive Material Acrylic, 5 mil, 3M(TM), 1267, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness 64 dB, Liner Included Liner Included, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.