Zoro Homepage

ConductiveElectricalTape, Silver, 1ydL

  • Mfr # 1345

  • Zoro # G5492566


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Silver
Series
1345
Tape Thickness
4 mil
Performance Temp.
-40 Degrees to 130 Degrees C
Tape Tensile Strength
25 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1345
Zoro #
G5492566
UPC #
888519073032
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
4 mil
Width
23"
Length
36"
Duct Tape Width
23"
Duct Tape Length
36"
Imperial Tape Length
36 in
Metric Tape Width
584.2 mm
Imperial Tape Width
23 in
Metric Tape Length
914.4 mm

Details

Tape Color
Silver
Series
1345
Performance Temp.
-40 Degrees to 130 Degrees C
Item
Conductive Electrical Tape
Tape Tensile Strength
25 lb/in
Color
Silver
Standards
RoHS 2011/65/EU, UL Listed
Shape
Continuous Roll
Adhesion Strength
45 oz./in.
Tape Backing Material
Copper Foil
Material
Embossed Tin-Plated Copper Foil
Duct Tape Adhesive
Acrylic
Number of Adhesive Sides
1
Product Form
Continuous Roll
Shielding Effectiveness
66 dB
Adhesive Properties
Non-Conductive
Maximum Tape Performance Temperature
266 Degrees F
Tape Type
Foil
Specifications Met
EU, RoHS, UL Listed
Tape Adhesive Material
Acrylic
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
Heat-Resistant, Oil-Resistant, Solvent-Resistant
Breaking Strength
25 lb/in
Minimum Tape Performance Temperature
-40 Degrees F
Tape Backing Construction
Foil
Voltage Rating
600 V
Liner Included
Yes
Tape Brand
3M(TM)
Tape Sub-Type
Ultra-Conductive Embossed Foil
Adhesion to Steel
45 oz/in
Tape Properties
Electrically Conductive, Die-Cuttable
Backing Material Finish
Tin-Plated

Description

Conductive Electrical Tape, Tape Backing Material Copper Foil, 23 in, 1 yd, Tape Color Silver, Tape Sub-Type Ultra-Conductive Embossed Foil, Tape Adhesive Material Acrylic, 4 mil, 3M(TM), 1345, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness 66 dB, Liner Included Liner Included, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.