Zoro Homepage

ConductiveElectricalTape, Silver, 6ydL

  • Mfr # 1120

  • Zoro # G5755041


product price: $68.75
/ea

Key Features

Tape Color
Silver
Series
1120
Tape Thickness
4 mil
Performance Temp.
Thermal Resistance Less than 300 Degrees F
Tape Tensile Strength
16 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120
Zoro #
G5755041
UPC #
888519098417
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
4 mil
Width
6"
Length
6 yd.
Duct Tape Length
6 yd.
Duct Tape Width
6"
Imperial Tape Width
6 in
Imperial Tape Length
18 ft
Metric Tape Width
152.4 mm
Metric Tape Length
5.5 m

Details

Tape Color
Silver
Series
1120
Performance Temp.
Thermal Resistance Less than 300 Degrees F
Item
Conductive Electrical Tape
Tape Tensile Strength
16 lb/in
Color
Silver
Standards
RoHS 2011/65/EU, UL Listed
Adhesion Strength
36 oz./in.
Material
Aluminum
Shape
Continuous Roll
Tape Backing Material
Aluminum
Duct Tape Adhesive
Acrylic
Number of Adhesive Sides
1
Specifications Met
EU, RoHS, UL Listed
Tape Type
Foil
Voltage Rating
600 V
Product Form
Continuous Roll
Tape Sub-Type
General Purpose Foil
Adhesive Properties
Conductive
Maximum Tape Performance Temperature
265 Degrees F
Tape Brand
3M(TM)
Liner Included
Yes
Tape Conformability
High Conformability
Elongation
5 %
Adhesion to Steel
36 oz/in
Tape Adhesive Format
Single-Sided
Breaking Strength
16 lb/in
Liner Material
Aluminum
Shielding Effectiveness
69 dB
Tape Resistance Properties
Solvent-Resistant
Tape Adhesive Material
Acrylic
Minimum Tape Performance Temperature
-40 Degrees F
Tape Backing Construction
Foil
Tape Properties
Electrically Conductive, EMI-Shielding
Duct Tape Type
Earplugs
Features
Hypoallergenic

Description

Conductive Electrical Tape, 6 in, 18 ft, Tape Color Silver, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 4 mil, 3M(TM), 1120, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness 69 dB, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.