Zoro Homepage

ConductiveElectricalTape, Silver, 6ydL

  • Mfr # 1267

  • Zoro # G5525292


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Silver
Series
1267
Tape Thickness
5 mil
Performance Temp.
-40 Degrees to 130 Degrees C
Tape Tensile Strength
20 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1267
Zoro #
G5525292
UPC #
888519066959
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
5 mil
Width
11-1/2"
Length
6 yd.
Duct Tape Width
11-1/2"
Duct Tape Length
6 yd.
Imperial Tape Width
11 1/2 in
Metric Tape Length
5.5 m
Imperial Tape Length
18 ft
Metric Tape Width
292.1 mm

Details

Tape Color
Silver
Series
1267
Performance Temp.
-40 Degrees to 130 Degrees C
Item
Conductive Electrical Tape
Tape Tensile Strength
20 lb/in
Color
Silver
Standards
RoHS 2011/65/EU, UL Listed
Adhesion Strength
35 oz./in.
Tape Backing Material
Aluminum
Shape
Continuous Roll
Material
Aluminum
Duct Tape Adhesive
Acrylic
Number of Adhesive Sides
1
Adhesion to Steel
35 oz/in
Breaking Strength
20 lb/in
Tape Type
Foil
Liner Included
Yes
Product Form
Continuous Roll
Tape Resistance Properties
Heat-Resistant, Oil-Resistant, Solvent-Resistant
Tape Backing Construction
Foil
Shielding Effectiveness
64 dB
Maximum Tape Performance Temperature
265 Degrees F
Tape Adhesive Format
Single-Sided
Specifications Met
EU, RoHS, UL Listed
Tape Properties
Electrically Conductive, EMI-Shielding
Tape Sub-Type
Ultra-Conductive Embossed Foil
Minimum Tape Performance Temperature
-40 Degrees F
Tape Adhesive Material
Acrylic
Voltage Rating
600 V
Tape Brand
3M(TM)

Description

Conductive Electrical Tape, Tape Backing Material Aluminum Foil, 11 1/2 in, 6 yd, Tape Color Silver, Tape Sub-Type Ultra-Conductive Embossed Foil, Tape Adhesive Material Acrylic, 5 mil, 3M(TM), 1267, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness 64 dB, Liner Included Liner Included, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.