Zoro Homepage

ConductiveElectricalTape, Silver, 6ydL

  • Mfr # 1267

  • Zoro # G5833721


product price: $94.95
/ea
Free Shipping & Returns

Key Features

Tape Color
Silver
Series
1267
Tape Thickness
5 mil
Performance Temp.
-40 Degrees to 130 Degrees C
Tape Tensile Strength
20 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1267
Zoro #
G5833721
UPC #
888519081488
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
5 mil
Width
3"
Length
6 yd.
Duct Tape Length
6 yd.
Duct Tape Width
3"
Imperial Tape Width
3 in
Metric Tape Width
76.2 mm
Imperial Tape Length
18 ft
Metric Tape Length
5.5 m

Description

Conductive Electrical Tape, Tape Backing Material Aluminum Foil, 3 in, 6 yd, Tape Color Silver, Tape Sub-Type Ultra-Conductive Embossed Foil, Tape Adhesive Material Acrylic, 5 mil, 3M(TM), 1267, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness 64 dB, Liner Included Liner Included, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.