Zoro Homepage

ConductiveElectricalTape, Silver, 6ydL

  • Mfr # 1345

  • Zoro # G5631857


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Silver
Series
1345
Tape Thickness
4 mil
Performance Temp.
-40 Degrees to 130 Degrees C
Tape Tensile Strength
25 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1345
Zoro #
G5631857
UPC #
888519098448
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
4 mil
Width
6"
Length
6 yd.
Duct Tape Width
6"
Duct Tape Length
6 yd.
Imperial Tape Length
18 ft
Imperial Tape Width
6 in
Metric Tape Length
5.5 m
Metric Tape Width
152.4 mm

Details

Tape Color
Silver
Series
1345
Performance Temp.
-40 Degrees to 130 Degrees C
Item
Conductive Electrical Tape
Tape Tensile Strength
25 lb/in
Color
Silver
Material
Embossed Tin-Plated Copper Foil
Standards
RoHS 2011/65/EU, UL Listed
Shape
Continuous Roll
Tape Backing Material
Copper Foil
Adhesion Strength
45 oz./in.
Duct Tape Adhesive
Acrylic
Number of Adhesive Sides
1
Shielding Effectiveness
66 dB
Adhesive Properties
Non-Conductive
Tape Backing Construction
Foil
Tape Sub-Type
Ultra-Conductive Embossed Foil
Adhesion to Steel
45 oz/in
Tape Type
Foil
Tape Brand
3M(TM)
Tape Properties
Electrically Conductive, Die-Cuttable
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
Heat-Resistant, Oil-Resistant, Solvent-Resistant
Liner Included
Yes
Product Form
Continuous Roll
Maximum Tape Performance Temperature
266 Degrees F
Breaking Strength
25 lb/in
Tape Adhesive Material
Acrylic
Voltage Rating
600 V
Minimum Tape Performance Temperature
-40 Degrees F
Specifications Met
EU, RoHS, UL Listed
Backing Material Finish
Tin-Plated

Description

Conductive Electrical Tape, Tape Backing Material Copper Foil, 6 in, 6 yd, Tape Color Silver, Tape Sub-Type Ultra-Conductive Embossed Foil, Tape Adhesive Material Acrylic, 4 mil, 3M(TM), 1345, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness 66 dB, Liner Included Liner Included, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.