Zoro Homepage

ConductiveElectricalTape, Tan, 54-1/2ydL

  • Mfr # CN-3190

  • Zoro # G016246130


product price: $69.69
/ea

Key Features

Series
CN-3190
Tape Thickness
4.3 mil
Width
1/4 in
Length
54 1/2 yd
Adhesive Properties
Conductive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN-3190
Zoro #
G016246130
UPC #
00051138944520
Country of Origin
Korea, Republic of

Dimensions

Tape Thickness
4.3 mil
Width
1/4 in
Length
54 1/2 yd
Metric Tape Length
50 m
Metric Tape Width
6.4 mm

Details

Series
CN-3190
Item
Shielding Tape
Adhesive Properties
Conductive
Specifications Met
RoHS
Tape Adhesive Format
Single-Sided
Standards
ASTM, MIL-STD, OSHA, RoHS
Tape Resistance Properties
Corrosion-Resistant
Product Form
Continuous Roll
Tape Backing Construction
Cloth
Tape Brand
3M
Tape Adhesive Material
Acrylic
Tape Properties
Electrically Conductive, EMI-Shielding
Sub-Brand
3M
Breaking Strength
40 lb/in
Color
Gray
Tape Color
Gray

Description

EMI Shielding Fabric Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.