Zoro Homepage
This item is Discontinued.
3M Confined Space Davit Arm, 74 in. H IN-2210

Confined Space Davit Arm, 74 in. H (Discontinued)

  • Mfr # IN-2210
  • Zoro # G7211626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN-2210
Zoro #
G7211626
UPC #
-
Country of Origin
Canada

Details

Item
Confined Space Davit Arm
Color
Yellow
Finish
Painted
Material
Aluminum
Max. Working Load
360 lb.
For Use With
Mfr. No. IN-2003, IN-2108, IN-2324
Standards
OSHA, ANSI, CSA, CE
Mounting Holes
2
Bearing Material
Aluminum
Features
24" Davit Arm with Secondary Block Adaptor for Fall Protection and Retrieval Facilitates Access to Confined Spaces, Use with 24" Mast Mfr. No. IN-2003 and Appropriate Xtirpa(TM) Bases/Systems or Manhole Guards Mfr. No. IN-2108 or IN-2324, Equipped with 5,000 lb. Anchor Point

Description

Confined Space Davit Arm, Color Yellow, Finish Painted, For Use With Mfr. No. IN-2003, IN-2108, IN-2324, Material Aluminum, Max. Working Load 360 lb, Mounting Holes 2, Standards OSHA, ANSI, CSA, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.