Shop 3M

Wire Connector Kit, 3/0 AWG Max, Black, 1,000 V

  • Mfr # QSLV-M(8-2/0)
  • Zoro # G3394404

product price: 
$
78.19
/ea

Key Features

Type
Splice
Color
Black
Minimum Wire Size
8 AWG
Insulation Material
EPDM Rubber
Maximum Voltage
1,000 V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QSLV-M(8-2/0)
Zoro #
G3394404
UPC #
00051128572368
Country of Origin
United States

Dimensions

Maximum Wire Size
3/0 AWG
Minimum Wire Size
8 AWG
Length
2.5 in
Overall Length
2-1/2 in
Use With Wire Size
8 AWG to 3/0 AWG
Fits Chest Size
3-Core System, Water Resistant

Details

Item
Wire Connector Kit
Type
Splice
Color
Black
Insulation Material
EPDM Rubber
Maximum Voltage
1,000 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
266 Degrees F
RoHS Compliant
Yes
Standards
ANSI Certified, RoHS 2011/65/EU
Shrink Ratio
Not Rated
Features
3-Core System, Water Resistant
Shrink Tubing I.D. Before Shrinking
0.75 in
Min. Shrink Temp.
None
Tubing Wall Type
Medium Wall
Dielectric Strength
1,000 V
Material
EPDM Rubber
Shrink Tubing Properties
UV Light-Resistant
Shrink Tubing I.D. After Shrinking
0.2 in
Wall Type
Medium Wall
Adhesive Lined
No
I.D. Before Shrinking
0.75 in
I.D. After Shrinking
0.2 in
Temp. Range
-40 Degrees to 266 Degrees F
Min. Temp. Rating
-40 Degrees F
Package Style
Individual Pieces
Flame Retardant
No
Max. Temp. Rating
266 Degrees F
Shell Material
EPDM Rubber

Description

Cold Shrink Quick Splice, Medium Wall, Material EPDM Rubber, Flame Retardant No, Adhesive Lined No, Shrink Ratio Not Rated, Use With Wire Size 8 AWG to 3/0 AWG, I.D. Before Shrinking 0.75 in, I.D. After Shrinking 0.2 in, Wall Thickness After Shrinking Not Applicable, Length 2.5 in, Shrink Tubing Properties UV Light-Resistant, Color Black, Temp. Range -40 Degrees to 266 Degrees F, Package Style Individual Pieces, Dielectric Strength 1,000 V, Max. Temp. Rating 266 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.