Zoro Homepage

Connector Sealing Pack, Not Applicable Max, Black, 600 kV

  • Mfr # 7000133446

  • Zoro # G616487438


product price: $6.29
/ea

Key Features

Number of Pieces
100
RoHS Compliant
Yes
Special Features
Insulates Electrical Spring Connectors
Termination Style
Splice
Resin Material
Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000133446
Zoro #
G616487438
UPC #
10051128591861
Country of Origin
United States

Details

Number of Pieces
100
RoHS Compliant
Yes
Special Features
Insulates Electrical Spring Connectors
Item
Connector Sealing Pack
Termination Style
Splice
Resin Material
Epoxy
Tensile Strength
1,779 lbf/sq in
Compatible with Product Type
Electrical Spring Connector
Standards
RoHS 2011/65/EU
Color
Black
Material
Epoxy
Body Material
Epoxy
Container Type
Closed Mixing Pouch
For Conductor Material
Aluminum, Brass, Copper
Includes
Thermo Setting Resin
For Wire Type
Solid Dielectric Cable
Maximum Voltage
600 kV
Maximum Conductors
3

Description

Connector Sealing Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.