Conspicuity, Cont, 6 In, Red, Emergency
Mfr # 983-72 ES
Zoro # G7098752
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Length
50 yd.
Thickness
18 mil
Material
Rigid
Backing Material
Retroreflective Microprismatic Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
983-72 ES
Zoro #
G7098752
UPC #
00051135309544
Country of Origin
United States
Dimensions
Width
6"
Length
50 yd.
Thickness
18 mil
Details
Item
Premium Grade Reflective Tape
Color
Red
Material
Rigid
Backing Material
Retroreflective Microprismatic Material
Application
Agriculture Vehicles, Emergency Vehicles, Marking, Roadwork Vehicles, Trucks and Trailers
Adhesive Material
Acrylic
Adhesion Strength
2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel)
Standards
DOT, NHTSA
Backing Texture
Smooth
Package Configuration
Roll
Product Form
Roll
Reflective Technology
Micro Prismatic
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
100 Degrees F
Shelf Life
2 yr
Minimum Operating Temperature
30 Degrees F
Maximum Operating Temperature
200 Degrees F
Indoor or Outdoor Use
Outdoor
Description
Premium Grade Reflective Tape, Reflective Color Red, Width 6 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Backing Texture Smooth, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.