Zoro Homepage

Conspicuity Tape, Cut, 4 In, 18 In, Fl Ylw

  • Mfr # 983-21 ES

  • Zoro # G3506553


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Width
4"
Length
150 ft.
Thickness
18 mil
Material
Rigid
Backing Material
Retroreflective Microprismatic Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
983-21 ES
Zoro #
G3506553
UPC #
00051135338865
Country of Origin
United States

Dimensions

Width
4"
Length
150 ft.
Thickness
18 mil

Details

Item
Premium Grade Reflective Tape
Color
Fluorescent Yellow
Material
Rigid
Backing Material
Retroreflective Microprismatic Material
Application
Locomotives, Rail Cars
Adhesive Material
Acrylic
Adhesion Strength
2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel)
Standards
FRA224
Maximum Application Temperature
100 Degrees F
Indoor or Outdoor Use
Outdoor
Maximum Operating Temperature
200 Degrees F
Reflective Technology
Micro Prismatic
Package Configuration
Roll
Product Form
Roll
Minimum Operating Temperature
-30 Degrees F
Shelf Life
2 yr
Minimum Application Temperature
50 Degrees F

Description

Conspicuity Reflective Tape, Reflective Color Fluorescent Yellow, Width 4 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.