Zoro Homepage

Conspicuity Tape Kit, Red/White, 150Ft

  • Mfr # 051131-06399

  • Zoro # G7458211


product price: $63.99
/ea

Key Features

Color
Red/white
Width
2 in
Length
50 yd
Thickness
18 mil
Material
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
051131-06399
Zoro #
G7458211
UPC #
00051138298760
Country of Origin
United States

Dimensions

Width
2 in
Length
50 yd
Thickness
18 mil

Details

Item
Premium Grade Conspicuity Kit
Color
Red/white
Material
Rigid
Backing Material
Retroreflective Microprismatic Material
Application
Marking
Adhesive Material
Acrylic
Standards
DOT, NHTSA
Reflective Technology
Micro Prismatic
Minimum Application Temperature
60 Degrees F
Package Configuration
Kit
Product Form
Roll
Indoor or Outdoor Use
Outdoor

Description

Premium Grade Conspicuity Kit, Reflective Color Red, White, Width 2 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.