Zoro Homepage

ConstructonSemngTpe8087CWRed, 72, PK16

  • Mfr # 8087CW

  • Zoro # G3983450


product price: $348.99
/pk 16, $21.81/ea
Free Shipping & Returns

Key Features

Tape Color Family
Red
Imperial Tape Width
2.83 in
Material
polypropylene
Metric Tape Length
50 m
Metric Tape Width
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8087CW
Zoro #
G3983450
UPC #
00076308142377
Country of Origin
United States

Dimensions

Imperial Tape Width
2.83 in
Metric Tape Length
50 m
Metric Tape Width
72 mm
Duct Tape Length
50m
Duct Tape Width
72mm

Details

Item
ConstructonSemngTpe8087CWRed,72,PK16
Tape Color Family
Red
Material
polypropylene
Duct Tape Adhesive
Acrylic
Color
Red
Performance Temp.
-40 Degrees to 185 Degrees F

Description

ConstructonSemngTpe8087CWRed,72,PK16, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.