Zoro Homepage

Contact Cement, 1 qt, Can

  • Mfr # 1357

  • Zoro # G522631628


product price: $65.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1357
Zoro #
G522631628
UPC #
00021200198922
Country of Origin
United States

Description

Contact Cement, Adhesive Color Gray-Green, Container Size 1 qt, Container Type Can, Flammability Flammable, For Surface Type Porous, Series 1357, Working Time 10 min, Heat Resistant Yes, Low Odor No, Maximum Performance Temperature 300 Degrees F, VOC Content Weight Less Than 580 g/L, Maximum Viscosity 450 cps, Water Resistance Water-Resistant, Maximum Application Temperature 120 Degrees F, Application Method Brush On, Flow Equipment, Roll On, Spray On

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.