Zoro Homepage

Contact Cement, 1000NF Series, Natural, 5 gal, Can

  • Mfr # 1000NF

  • Zoro # G5415803


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Type
Water Based
Application
For Fast Bonding and Long Term Heat Resistant Bonds
Color
Natural
Container Size
5 gal
Container Type
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000NF
Zoro #
G5415803
UPC #
00076308143244
Country of Origin
United States

Dimensions

Container Size
5 gal
Container Size - Adhesives
5 gal

Details

Item
Contact Cement
Type
Water Based
Application
For Fast Bonding and Long Term Heat Resistant Bonds
Color
Natural
Container Type
Can
Materials Bonded
Fabric, Foam, Metal, Plastic, Wood
Begins to Harden
30 sec
Chemical Base
Acrylic Emulsion
Application Temp. Range
0 Degrees to 300 Degrees F
Viscosity
400 to 1100 cps
Bonding Range
1 to 10 min.
Characteristics
Contains No Polychloroprene, Fast Bonding, Good Heat Resistance, Long Term Stable Bonds, Non-Flammable In The Wet State
Specific Gravity
1
Application Family
Metalworking
Substrates
Work Life
Permanent Flexible Bond
Functional Cure
30 sec
Material
Acrylic
VOC Content
0g/L
Adhesive Color
Purple
Standards
VOC Compliant
Green Environmental Attribute
Does Not Contain Methylene Chloride
Minimum Application Temperature
0 Degrees F
Flammability
Nonflammable
For Surface Type
Porous or Non-Porous
Primary Applications
Insulation
VOC Content Weight
0 g/L
Series
1000NF
Working Time
30 sec
Low Odor
No
Maximum Viscosity
1,100 cps
Features
Fast Heat Resistant Bonding, High Ultimate Strength, Non-Flammable, Polychloroprene Free, Repositionability, Solventless
Application Method
Brush On, Roll On, Spray On
Maximum Application Temperature
300 Degrees F
VOC Content Weight Percentage
49%
Minimum Viscosity
400 cps
Heat Resistant
Yes
Water Resistance
Water-Resistant
For Use On
Porous or Non-Porous
Container Type - Adhesives
Pail

Description

Contact Cement, Adhesive Color Purple, Container Size 5 gal, Container Type Pail, Flammability Nonflammable, For Surface Type Porous or Non-Porous, Series 1000NF, Working Time 30 sec, Heat Resistant Yes, Low Odor No, VOC Content Weight 0 g/L, Minimum Viscosity 400 cps, Maximum Viscosity 1,100 cps, Water Resistance Water-Resistant, Maximum Application Temperature 300 Degrees F, Application Method Brush On, Roll On, Spray On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.