Contact Cement, 1357L Series, Gray/Green, 5 gal, Dual-Cartridge
Mfr # 1357L
Zoro # G903887453
product price:Â $511.99
/ea
Free Shipping & Returns
Key Features
For Use On
Porous or Non-Porous
Materials Bonded
Ceramic, Fabric, Foamed Glass, Glass, Hardboard, High Pressure Laminate, Metal, Paper, Plastic, Rigid Foam, Rubber, Wood
Color
Gray/Green
Container Size
5 gal
Container Type
Dual-Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1357L
Zoro #
G903887453
UPC #
00021200225901
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Contact Cement
For Use On
Porous or Non-Porous
Materials Bonded
Ceramic, Fabric, Foamed Glass, Glass, Hardboard, High Pressure Laminate, Metal, Paper, Plastic, Rigid Foam, Rubber, Wood
Color
Gray/Green
Container Type
Dual-Cartridge
Working Time
10 min
Flammability
Flammable
Series
1357L
Green Environmental Attribute
Does Not Contain Methylene Chloride
Application Method
Spray On
Primary Applications
General Purpose
Maximum Viscosity
65 cps
Heat Resistant
Yes
Low Odor
No
Features
Low Viscosity Version of 1357 for Spray-On Application
Water Resistance
Water-Resistant
VOC Content Weight
Less Than 674 g/L
Maximum Performance Temperature
300 Degrees F
Adhesive Color
Gray-Green
For Surface Type
Porous or Non-Porous
Description
Contact Cement, Adhesive Color Gray-Green, Container Size 5 gal, Container Type Pail, Flammability Flammable, For Surface Type Porous or Non-Porous, Series 1357L, Working Time 10 min, Heat Resistant Yes, Low Odor No, Maximum Performance Temperature 300 Degrees F, VOC Content Weight Less Than 674 g/L, Maximum Viscosity 65 cps, Water Resistance Water-Resistant, Application Method Spray On, Features Low Viscosity Version of 1357 for Spray-On Application
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.