Shop 3M
See all product information
Create Account
Contact Cement
Mfr # 21186
Zoro # G523956225
product price:Â
$
185.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ANSI, OSHA
Container Size
1 gal
Series
Fastbond
Solvent-Free
No
Coverage
680 sq ft/gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21186
- Zoro #
- G523956225
- UPC #
- 00021200211867
- Country of Origin
- United States
- Item
- Contact Cement
- Standards
- ANSI, OSHA
- Series
- Fastbond
- Solvent-Free
- No
- Coverage
- 680 sq ft/gal
- Minimum Application Temperature
- -40 Degrees C
- Maximum Application Temperature
- 110 Degrees C
- Features
- Maximum Viscosity
- 750 cps
- Application Method
- Brush, Roller, Spray
- Resistance Properties
- Temperature-Resistant
- Materials Bonded
- Plastic, Plywood, Wood
- Flammability
- Nonflammable
- Full Cure Time
- 1 day
- Minimum Viscosity
- 200 cps
- Specific Gravity
- 1.10
- For Porous Surface
- Porous
- Container Type
- Bottle
- Product Type
- Contact Adhesive
- Color
- Green
- Working Time
- 4 hr
Description
Contact Cement, Container Size 1 gal, Container Type Bottle, Maximum Viscosity 750 cps, Minimum Viscosity 200 cps, Series Fastbond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.