Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Cement, 4693 Series, Clear, 1 qt, Can

  • Mfr # 4693

  • Zoro # G8183210


product price: $66.55
/ea

Key Features

Type
Plastic Adhesive
For Use On
Plastic
Materials Bonded
Low Surface Energy Plastic, Metal
Color
Clear
Container Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4693
Zoro #
G8183210
UPC #
00021200837593
Country of Origin
United States

Dimensions

Container Size
1 qt
Size
1 qt

Details

Item
Contact Cement
Type
Plastic Adhesive
For Use On
Plastic
Materials Bonded
Low Surface Energy Plastic, Metal
Color
Clear
Container Type
Can
Temp. Range
-4 Degrees to 176 Degrees
Working Time
10 min
Flammability
Flammable
Series
4693
Functional Cure
20 min
Color Family
Orange
Full Cure
20 min
Application Method
Brush On, Roll On, Spray On
Structural Adhesive Type
Plastic Adhesive
Epoxy Color
Amber
Work Life
1 hr
Temp. Range (F)
-4 Degrees to 176 Degrees
Minimum Viscosity
175 cps
Minimum Application Temperature
-4 Degrees F
Primary Applications
Plastics
Adhesive Color
Light Amber
Heat Resistant
No
For Surface Type
Porous or Non-Porous
Maximum Viscosity
275 cps
Features
Cleaning Product Resistant, Flexible Bond, UV Resistant
Chemical Base
Synthetic Elastomer
VOC Content Weight
Less Than 597 g/L
Water Resistance
Water-Resistant
Maximum Performance Temperature
120 Degrees F
Maximum Application Temperature
176 Degrees F
Low Odor
No
VOC Content Weight Percentage
76%
Flammable/Non Flammable
Plastic
Container Type - Adhesives
Can

Description

Contact Cement, Adhesive Color Light Amber, Container Size 1 qt, Container Type Can, Flammability Flammable, For Surface Type Porous or Non-Porous, Series 4693, Working Time 10 min, Heat Resistant No, Low Odor No, Maximum Performance Temperature 120 Degrees F, VOC Content Weight Less Than 597 g/L, Minimum Viscosity 175 cps, Maximum Viscosity 275 cps, Water Resistance Water-Resistant, Maximum Application Temperature 176 Degrees F, Application Method Brush On, Roll On, Spray On

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.