Shop 3M
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
ContactCement, Clear, 55 gal, Drum, Fastbond
- Mfr # 00090
- Zoro # G324950194
product price:Â
$
3,682.99
/ea
Key Features
Coverage
820 sq ft/gal
Spray Adhesive High Tack
Yes
Features
For Porous Surface
Porous
Minimum Application Temperature
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00090
- Zoro #
- G324950194
- UPC #
- 00068060000903
- Country of Origin
- United States
- Coverage
- 820 sq ft/gal
- Spray Adhesive High Tack
- Yes
- Features
- For Porous Surface
- Porous
- Item
- Contact Cement
- Minimum Application Temperature
- -40 Degrees C
- Maximum Viscosity
- 650 cps
- Full Cure Time
- 1 day
- Application Method
- Brush, Roller, Spray
- Resistance Properties
- Temperature-Resistant
- Materials Bonded
- Fiberglass, Metal
- Solvent-Free
- No
- Maximum Application Temperature
- 90 Degrees C
- Specific Gravity
- 0.99
- Standards
- ANSI, OSHA, UL
- Container Type
- Drum
- Series
- Fastbond
- Color
- Clear
- Working Time
- 3 hr
- Minimum Viscosity
- 450 cps
- Flammability
- Nonflammable
- Wire Color
- Clear
Dimensions
- Container Size
- 55 gal
- Fits Chest Size
Description
Contact Cement, Container Size 55 gal, Container Type Drum, Maximum Viscosity 650 cps, Minimum Viscosity 450 cps, Series Fastbond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.