Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contour SrfcSndg Spng, 4.5"x5.5"x.18, PK24

  • Mfr # 916DCNA

  • Zoro # G5981083


product price: $80.19
/pk 24, $3.34/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grade
Super Fine
Series
916
Overall Length
5 1/2 in
Sponge Shape
Contour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
916DCNA
Zoro #
G5981083
UPC #
00051111106297
Country of Origin
United Kingdom

Dimensions

Overall Length
5 1/2 in
Overall Width
4 1/2 in
Overall Thickness
3/16 in

Details

Item
Contour Sanding Sponge
Abrasive Material
Aluminum Oxide
Grade
Super Fine
Series
916
Sponge Shape
Contour
Number of Abrasive Sides
1
Features
Flexible for Use on a Variety of Surface Shapes, Rinse and Reuse

Description

Contour Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Super Fine, Grit Not Applicable, Number of Abrasive Sides 1, Series 916, Overall Length 5 1/2 in, Overall Thickness 3/16 in, Overall Width 4 1/2 in, Features Flexible for Use on a Variety of Surface Shapes, Rinse and Reuse, Sponge Shape Contour, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.