Conventional Spray Gun
Mfr # 26832
Zoro # G1955087
product price: $390.99
/ea
Free Shipping & Returns
Key Features
Fluid Delivery Type
Gravity, Pressure
Air Consumption
13.0 cfm @ 18 psi
Paint Viscosity Optimum Range
High
Includes
Air Control Valve
Product Type
Conventional Spray Gun
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26832
Zoro #
G1955087
UPC #
00051131268326
Country of Origin
United States
Dimensions
Air Inlet Size
1/4 in
Spray Pattern Size - Maximum
13 in
Spray Pattern Size - Minimum
1/2 in
Details
Item
Conventional Spray Gun
Fluid Delivery Type
Gravity, Pressure
Air Consumption
13.0 cfm @ 18 psi
Paint Viscosity Optimum Range
High
Includes
Air Control Valve
Product Type
Conventional Spray Gun
Series
PPS
Weight
0.53 lb
Air Inlet Type
BSP, NPS
Compatible Fluid Type
Coatings, Paints
Features
Variable Nozzle
Material
Composite
Operating Air Pressure - Maximum
35 psi
Spray Technology
HVLP
Description
Conventional Spray Gun, High, Fluid Delivery Type Gravity, Pressure, Air Consumption 13.0 cfm @ 18 psi, Nozzle Size Not Applicable, Cup Capacity Not Applicable, Includes Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.