Zoro Homepage

Conventional Spray Gun

  • Mfr # 26878

  • Zoro # G1951252


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Pressure
Cup Capacity
22 fl oz
Air Consumption
13.0 cfm @ 18 psi
Paint Viscosity Optimum Range
High
Includes
Air Control Valve, Pressure and Gravity Atomizing Heads, Pressure Whip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26878
Zoro #
G1951252
UPC #
00068060533562
Country of Origin
United States

Dimensions

Spray Pattern Size - Minimum
1/2 in
Air Inlet Size
1/4 in
Spray Pattern Size - Maximum
13 in

Details

Item
Conventional Spray Gun
Fluid Delivery Type
Pressure
Cup Capacity
22 fl oz
Air Consumption
13.0 cfm @ 18 psi
Paint Viscosity Optimum Range
High
Includes
Air Control Valve, Pressure and Gravity Atomizing Heads, Pressure Whip
Product Type
Conventional Spray Gun
Spray Technology
HVLP
Material
Composite
Weight
0.53 lb
Features
Variable Nozzle
Series
PPS
Compatible Fluid Type
Coatings, Paints
Operating Air Pressure - Maximum
35 psi
Air Inlet Type
BSP, NPS

Description

Conventional Spray Gun, High, Fluid Delivery Type Pressure, Air Consumption 13.0 cfm @ 18 psi, Nozzle Size Not Applicable, Cup Capacity 22 fl oz, Includes Air Control Valve, Pressure and Gravity Atomizing Heads, Pressure Whip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.