Zoro Homepage

Conventional Spray Gun Kit

  • Mfr # 26778

  • Zoro # G403530378


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Gravity
Pattern Size
1 in to 13 in
Cup Capacity
22 fl oz
Air Consumption
13 cfm @ 145 psi
Nozzle Size
0.9 mm, 1.2 mm, 1.3 mm, 1.4 mm, 1.6 mm, 1.8 mm, 2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26778
Zoro #
G403530378
UPC #
00068060533548
Country of Origin
United States

Dimensions

Pattern Size
1 in to 13 in
Nozzle Size
0.9 mm, 1.2 mm, 1.3 mm, 1.4 mm, 1.6 mm, 1.8 mm, 2 mm
Air Inlet Size
1/4 in
Spray Pattern Size - Maximum
13 in
Spray Pattern Size - Minimum
1/2 in

Details

Item
Conventional Spray Gun Kit
Fluid Delivery Type
Gravity
Cup Capacity
22 fl oz
Air Consumption
13 cfm @ 145 psi
Paint Viscosity Optimum Range
Low to High
Paint Sprayer Sub-Brand
PPS(TM)
Includes
Quick-Change Replaceable Nozzles and 3m(TM) PPS(TM) Series 2.0 Spray Cups
Product Type
Conventional Spray Gun
Weight
0.53 lb
Material
Composite
Operating Air Pressure - Maximum
35 psi
Series
Performance
Compatible with Series
PPS
Compatible Fluid Type
Paints
Air Inlet Type
BSP, NPS
Sub-Brand
PPS
Spray Technology
HVLP
Operating Fluid Pressure - Maximum
145 psi

Description

Performance Spary Gun System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.