Zoro Homepage

CopperFoilEMIShieldTape1345, Slvr, 60ydL

  • Mfr # 51699

  • Zoro # G316664894


product price: $946.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51699
Zoro #
G316664894
UPC #
00051138516994
Country of Origin
Taiwan, Province of China

Details

Item
Copper Foil EMI Shielding Tape 1345

Description

Copper Foil EMI Shielding Tape 1345, Tape Backing Material Copper Foil, 3 in, 60 yd, Tape Color Silver, Tape Adhesive Material Acrylic, 4 mil, Minimum Tape Performance Temperature 40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness 66 dB, Liner Included Liner Included, Product Form Continuous Roll, Imperial Tape Shape Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.