CopperFoilEMIShieldTape1345, Slvr, 60ydL
Mfr # 65230
Zoro # G916664942
product price: $1,126.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65230
Zoro #
G916664942
UPC #
00051125652308
Country of Origin
Taiwan, Province of China
Details
Item
Copper Foil EMI Shielding Tape 1345
Description
Copper Foil EMI Shielding Tape 1345, Tape Backing Material Copper Foil, 3 1/2 in, 60 yd, Tape Color Silver, Tape Adhesive Material Acrylic, 4 mil, Minimum Tape Performance Temperature 40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness 66 dB, Liner Included Liner Included, Product Form Continuous Roll, Imperial Tape Shape Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.