Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corded Sander, 1.5 A,

  • Mfr # 7100254310

  • Zoro # G705375653


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Includes
Hookit Clean Sanding Disc Pad
Features
HMI and Illuminated Power Indicator, Molded-In Grip Features, For use with 3M Xtract Portable Dust Extractor or Central Vacuum System
Pad Size
5 in
Voltage
110 V
Amps
1.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100254310
Zoro #
G705375653
UPC #
00638060887622
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size
5 in
Maximum Disc Diameter
5 in
Orbit Size
3/32 in

Details

Includes
Hookit Clean Sanding Disc Pad
Features
HMI and Illuminated Power Indicator, Molded-In Grip Features, For use with 3M Xtract Portable Dust Extractor or Central Vacuum System
Voltage
110 V
Amps
1.5 A
Series
Xtract
Type of Sandpaper
Hook-and-Loop
Standards
ANSI; US OSHA
Handle Design
Soft Grip
Corded/Cordless
Corded
Speed Type
Variable
Item
Corded Sander
No Load RPM
10,000
Application
Composite Sanding, Gelcoat Sanding, Metal Fabrication, Primer Sanding, Woodworking
Product Type
Disc Sander
Abrasive Mount Type
Hook and Loop
Maximum Motor Speed
10,000 RPM
Disc Motion
Random Orbital
Grip Type
Palm
Power Source
Corded
Speed Settings
Variable
Tool Series
Xtract
Current
2 A
Maximum Disc Speed
10,000 OPM
Plug Type
Three-Prong
Minimum Motor Speed
4,000 RPM

Description

Corded Sander, Product Type Disc Sander, Disc Motion Random Orbital, Power Source Corded, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 3/32 in, Maximum Disc Speed 10,000 OPM, Voltage 110 V, Current 2 A, Number of Vacuum Holes Not Applicable, Dust Collection Port Size Not Applicable, Dust Collection Type Included Not Applicable, Tool Series Xtract

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.