Zoro Homepage

Corded Sander, 1.5 A,

  • Mfr # 7100254313

  • Zoro # G005375681


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Includes
Hookit Clean Sanding Disc Pad
Features
HMI and Illuminated Power Indicator, Molded-In Grip Features, For use with 3M Xtract Portable Dust Extractor or Central Vacuum System
Pad Size
6 in
Voltage
110 V
Speed Type
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100254313
Zoro #
G005375681
UPC #
00638060887646
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size
6 in
Maximum Disc Diameter
6 in
Orbit Size
3/32 in

Description

Corded Sander, Product Type Disc Sander, Disc Motion Random Orbital, Power Source Corded, Maximum Disc Diameter 6 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 3/32 in, Maximum Disc Speed 10,000 OPM, Voltage 110 V, Current 2 A, Number of Vacuum Holes Not Applicable, Dust Collection Port Size Not Applicable, Dust Collection Type Included Not Applicable, Tool Series Xtract

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.