Counterweight Davit Mast Base
Mfr # 8530740
Zoro # G101050338
product price: $10,131.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Height
39 in
Length
49 in
For Use With
Davit Arms
Includes
Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8530740
Zoro #
G101050338
UPC #
648250179772
Country of Origin
United States
Dimensions
Height
39 in
Length
49 in
Width
51 in
Details
Item
Counterweight Davit Mast Base
Color
Green
For Use With
Davit Arms
Includes
Concrete
Finish
Galvanized
Features
Counterweighted Davit Base Designed to be Easily Transported Using a Forklift
Confined Space Component
Base
Base Installation
Portable
Compatible Component
Davit Base
Confined Space Item
Base
Description
Counterweight Davit Mast Base, Height 39 in, Width 51 in, Length 49 in, Color Green, Mounting Location Floor, For Use With Davit Arms, Tensile Strength Not Applicable, Compatible Component Davit Base, Finish Galvanized, Confined Space Component Base, Weight Capacity Not Applicable, Mounting Type Counterweighted, Includes Concrete, Base Installation Portable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.