Coverall, 2XL, Gray, Non-Porous Film Lam

  • Mfr # 4570-XXL

  • Zoro # G604853108


product price:  $48.59
/ea

Key Features

Color
Gray
Material
Non-Porous Film Laminate
Seam Style
Taped
Closure Type
Two-Way Zipper, Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4570-XXL
Zoro #
G604853108
UPC #
04046719400539
Country of Origin
Multiple

Dimensions

Size
2XL
Maximum Height
74 in
Minimum Height
70 in
Minimum Waist Size
37 in
Maximum Waist Size
39 in
Chest Size - Minimum
45 in
Chest Size - Maximum
45 in

Details

Item
Coveralls
Color
Gray
Material
Non-Porous Film Laminate
Seam Style
Taped
Closure Type
Two-Way Zipper, Zipper
Cuff Style
Elastic
Standards
ASTM D2582, ASTM D5733, ASTM D751, ASTM F1670:2008, ASTM F1671:2013, ASTM F739
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Series
4570
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Liquid Splash, Hazardous Liquid Spray, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Material Performance
Heavy Duty
Features
2 Panel Hood, (3) Panel Hood, Chin Flap, Double Closing Storm Flap System, Elastic Waist, Taped Seams, Thumb Loops, Two Storm Flaps
Anti-Static
Yes
Material Weight
92 g/sq m
Brand and Series
3M(TM) 4570
Attached Hood
Yes
Hood Style
Elastic
Closure Features
Two-Way Zipper, Zipper
Packaging
Individually Packaged
Garment Style
Coverall
ISO Class
Not Rated
Reduced Spray
Yes
Gas Tight
No
Includes Thumb Loops
No
Liquid Tight
Yes
Wrist Closure
Elastic
High-Visibility
No
Includes Boot Covers
No
Collar Style
Plain
Spray Tight
Yes
Includes Outer Boot Flaps
No
Pathogen and Chemical Ratings
ASTM F1670:2009, ASTM F1671:2013
Attached Glove Style
Not Included
EPA Protection Level
Not Rated
Clean Process Status
Not Clean Processed
Federal 209E Cleanroom Class
Not Rated

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 49 in, Chest Size - Minimum 45 in, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Zipper, Closure Type Zipper, Collar Style Plain, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.