Coverall, 3XL, Gray, Non-Porous Film Lam

  • Mfr # 4570-3XL

  • Zoro # G204853089


product price:  $46.45
/ea

Key Features

Color
Gray
Material
Non-Porous Film Laminate
Seam Style
Taped
Closure Type
Two-Way Zipper, Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4570-3XL
Zoro #
G204853089
UPC #
04046719456291
Country of Origin
China

Dimensions

Size
3XL
Minimum Height
76 in
Maximum Height
78 in
Minimum Waist Size
40 in
Maximum Waist Size
42 in
Chest Size - Maximum
52 in
Chest Size - Minimum
49 in

Details

Item
Coveralls
Color
Gray
Material
Non-Porous Film Laminate
Seam Style
Taped
Closure Type
Two-Way Zipper, Zipper
Cuff Style
Elastic
Standards
ASTM D2582, ASTM D5733, ASTM D751, ASTM F1670:2008, ASTM F1671:2013, ASTM F739
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Series
4570
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Liquid Splash, Hazardous Liquid Spray, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Hood Style
Elastic
Packaging
Individually Packaged
Includes Thumb Loops
No
Closure Features
Two-Way Zipper, Zipper
Material Performance
Heavy Duty
Material Weight
92 g/sq m
Gas Tight
No
Brand and Series
3M(TM) 4570
Anti-Static
Yes
Reduced Spray
Yes
ISO Class
Not Rated
Features
2 Panel Hood, (3) Panel Hood, Chin Flap, Double Closing Storm Flap System, Elastic Waist, Taped Seams, Thumb Loops, Two Storm Flaps
Garment Style
Coverall
Attached Hood
Yes
Liquid Tight
Yes
High-Visibility
No
Includes Boot Covers
No
Collar Style
Plain
Spray Tight
Yes
Wrist Closure
Elastic
Includes Outer Boot Flaps
No
Federal 209E Cleanroom Class
Not Rated
Clean Process Status
Not Clean Processed
EPA Protection Level
Not Rated
Attached Glove Style
Not Included
Pathogen and Chemical Ratings
ASTM F1670:2010, ASTM F1671:2013

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Zipper, Closure Type Zipper, Collar Style Plain, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.