Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coveralls, White, 3XL, PK20

  • Mfr # 4565-3XL

  • Zoro # G415212897


product price: $350.99
/pk 20, $17.55/ea
Free Shipping & Returns

Key Features

Color
White w/Red Stripe
Material
Non-Microporous PE Laminate
Seam Style
Taped
Closure Type
Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4565-3XL
Zoro #
G415212897
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
3XL
Chest Size - Maximum
52 in
Chest Size - Minimum
49 in
Minimum Height
76 in
Maximum Height
78 in

Details

Item
Coveralls
Color
White w/Red Stripe
Material
Non-Microporous PE Laminate
Seam Style
Taped
Closure Type
Two-Way Zipper
Cuff Style
Elastic
Standards
ASTM F1670, EN 1073-2:2002, EN 1149-1:2006, EN 1149-5:2008, EN 13034, EN 14126:2003, EN 14605, EN ISO 13982-1, EN ISO 17491-4
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Series
4565
Hazard Protection Type
Bloodborne Pathogens
Coverall Style
Hooded
Reduced Spray
Yes
Hood Style
Elastic
Liquid Tight
Yes
Closure Features
Two-Way Zipper
Gas Tight
No
Clean Process Status
Clean Processed
Features
(3) Panel Hood, Biological Protection, Infective Agent, Radioactive Particulate Protection, Taped Seams
Attached Hood
Yes
Wrist Closure
Elastic
Includes Slip Resistant Sole
No
Reflective Stripe Color
Red
Spray Tight
Yes
Anti-Static
Yes
Pathogen and Chemical Ratings
ISO 16604
Material Weight
1.44 oz/sq yd
Includes Boot Covers
No
Includes Outer Boot Flaps
No
Sterilization Status
Non-Sterile
Includes Thumb Loops
No
Packaging
Individually Packaged
ISO Cleanroom Class
ISO 1 and above

Description

Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static Yes, Attached Hood Yes, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Clean Process Status Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, Features Panel Hood, Biological Protection, Infective Agent, Radioactive Particulate Protection, Taped Seams, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.