Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coveralls, White, L, PK20

  • Mfr # 4565-L

  • Zoro # G215213018


product price: $350.99
/pk 20, $17.55/ea
Free Shipping & Returns

Key Features

Color
White w/Red Stripe
Material
Non-Microporous PE Laminate
Seam Style
Taped
Closure Type
Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4565-L
Zoro #
G215213018
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
L
Chest Size - Minimum
39 in
Chest Size - Maximum
43 in
Minimum Height
69 in
Maximum Height
71 in

Details

Item
Coveralls
Color
White w/Red Stripe
Material
Non-Microporous PE Laminate
Seam Style
Taped
Closure Type
Two-Way Zipper
Cuff Style
Elastic
Standards
ASTM F1670, EN 1073-2:2002, EN 1149-1:2006, EN 1149-5:2008, EN 13034, EN 14126:2003, EN 14605, EN ISO 13982-1, EN ISO 17491-4
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Series
4565
Hazard Protection Type
Bloodborne Pathogens
Coverall Style
Hooded
Closure Features
Two-Way Zipper
Hood Style
Elastic
Pathogen and Chemical Ratings
ISO 16604
Reduced Spray
Yes
Includes Slip Resistant Sole
No
Clean Process Status
Clean Processed
Anti-Static
Yes
Gas Tight
No
Reflective Stripe Color
Red
Features
(3) Panel Hood, Biological Protection, Infective Agent, Radioactive Particulate Protection, Taped Seams
Attached Hood
Yes
Wrist Closure
Elastic
Liquid Tight
Yes
Spray Tight
Yes
Material Weight
1.44 oz/sq yd
Sterilization Status
Non-Sterile
Includes Outer Boot Flaps
No
Packaging
Individually Packaged
Includes Boot Covers
No
Includes Thumb Loops
No
ISO Cleanroom Class
ISO 1 and above

Description

Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static Yes, Attached Hood Yes, Chest Size - Maximum 43 in, Chest Size - Minimum 39 in, Clean Process Status Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, Features Panel Hood, Biological Protection, Infective Agent, Radioactive Particulate Protection, Taped Seams, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.