Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coveralls, White, M, PK20

  • Mfr # 4565-M

  • Zoro # G515212964


product price: $350.99
/pk 20, $17.55/ea
Free Shipping & Returns

Key Features

Color
White w/Red Stripe
Material
Non-Microporous PE Laminate
Seam Style
Taped
Closure Type
Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4565-M
Zoro #
G515212964
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
M
Chest Size - Minimum
36 in
Chest Size - Maximum
39 in
Minimum Height
66 in
Maximum Height
69 in

Details

Item
Coveralls
Color
White w/Red Stripe
Material
Non-Microporous PE Laminate
Seam Style
Taped
Closure Type
Two-Way Zipper
Cuff Style
Elastic
Standards
ASTM F1670, EN 1073-2:2002, EN 1149-1:2006, EN 1149-5:2008, EN 13034, EN 14126:2003, EN 14605, EN ISO 13982-1, EN ISO 17491-4
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Series
4565
Hazard Protection Type
Bloodborne Pathogens
Coverall Style
Hooded
Reduced Spray
Yes
Features
(3) Panel Hood, Biological Protection, Infective Agent, Radioactive Particulate Protection, Taped Seams
Anti-Static
Yes
Closure Features
Two-Way Zipper
Includes Slip Resistant Sole
No
Hood Style
Elastic
Wrist Closure
Elastic
Gas Tight
No
Attached Hood
Yes
Clean Process Status
Clean Processed
Reflective Stripe Color
Red
Material Weight
1.44 oz/sq yd
Spray Tight
Yes
Liquid Tight
Yes
Pathogen and Chemical Ratings
ISO 16604
Includes Thumb Loops
No
Sterilization Status
Non-Sterile
Packaging
Individually Packaged
Includes Outer Boot Flaps
No
Includes Boot Covers
No
ISO Cleanroom Class
ISO 1 and above

Description

Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static Yes, Attached Hood Yes, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Clean Process Status Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, Features Panel Hood, Biological Protection, Infective Agent, Radioactive Particulate Protection, Taped Seams, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.